Motion
2X100 MINE AIRDRILL 500FR YEL

GATES RUBBER CO
2X100 MINE AIRDRILL 500FR YEL

Mine Master™ Air Drill FR Industrial Hose - 2 in Inner Diameter, 500 psi Working Pressure, Mining Hose Type, Nitrile Rubber Tube Material, Nitrile Rubber Cover Material, 100 ft Length
Mi Item #03119327
MFR #2X100 MINE AIRDRILL 500FR YEL
Price$17.61/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2X100 MINE AIRDRILL 500FR YEL

Mine Master™ Air Drill FR Industrial Hose - 2 in Inner Diameter, 500 psi Working Pressure, Mining Hose Type, Nitrile Rubber Tube Material, Nitrile Rubber Cover Material, 100 ft Length
Mi Item #03119327
MFR #2X100 MINE AIRDRILL 500FR YEL

Mfr description
2 MINE MASTER AIRDRILL 500FR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.61/ft

Specifications

Dimensions

  • Hose Weight
    1.39 lbs per ft
  • Length
    100 ft
  • Minimum Bend Radius
    14.0 in
  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.50 in
  • Weight
    1.39 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Yellow
  • Cover Color
    Yellow
  • Cover Material
    Nitrile Rubber
  • Description
    RECOMMENDED FOR: Heavy–duty, high–pressure use on industrial, construction and pneumatic mining applications requiring wire–braided hose with an oil–resistant tube and abrasion–resistant cover.
  • Harmonization Code
    4009.21.0000
  • Hose Covering Material
    Natural Rubber (Type D3)
  • Hose Reinforcement Type
    Braided High Tensile Steel Wire
  • Hose Type
    Mining Hose
  • Inner Tube Material
    Chloroprene (Type A)
  • Manufacturer Catalog
  • Manufacturer Upc Number
    072053670691
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -22 °F
  • Operating Temperature Range
    -22 to 180 °F
  • Reinforcement Material
    Braided Steel Wire
  • Suction
    15 inHg
  • Tube Color
    Black
  • Tube Material
    Nitrile Rubber
  • UPC_NO
    072053670691
  • Working Pressure
    500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)