Motion
C 3.5 2 1/8 1/2X1/4KW

LOVEJOY INC
C 3.5 2 1/8 1/2X1/4KW

69790413520 Gear Coupling Hub - 3.5, 2.1250 in, Finished with Keyway
MI ITEM #03119496
MFR #C 3.5 2 1/8 1/2X1/4KW
List Price$1,027.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 3.5 2 1/8 1/2X1/4KW

69790413520 Gear Coupling Hub - 3.5, 2.1250 in, Finished with Keyway
MI ITEM #03119496
MFR #C 3.5 2 1/8 1/2X1/4KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,027.80/each for your price

Overview

Mfr description
C-3.5-HUB-2-1/8-1/2X1/4KW

Specifications

  • Coupling Size Code
    3.5
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    2.1250 in
  • Length Through Bore
    6.5000 in
  • Hub Diameter
    5.3800 in
  • Maximum Bore
    3.6300 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904135206
  • UPC_NO
    697904135206
  • Weight
    25.30 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought