Motion
F 4.5 150MMP7 36X8.4MMKW

LOVEJOY INC
F 4.5 150MMP7 36X8.4MMKW

Gear Coupling Hub - Cplg Size: 4.5, Bore Type: Finished w/ Keyway, Material: AISI 1045
Mi Item #03119514
MFR #F 4.5 150MMP7 36X8.4MMKW
Price$1,916.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 4.5 150MMP7 36X8.4MMKW

Gear Coupling Hub - Cplg Size: 4.5, Bore Type: Finished w/ Keyway, Material: AISI 1045
Mi Item #03119514
MFR #F 4.5 150MMP7 36X8.4MMKW

Mfr description
F-4.5-HUB-150MMP7-36X8.4MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,916.22/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Bore - Side 1
    5.9060 in, 150 mm
  • Bore Diameter
    5.9063 in
  • Bore Length
    5.3100 in, 134.87 mm
  • Coupling Size
    4-1/2 in
  • Coupling Size Code
    4.5
  • Hub Diameter
    8.5000 in
  • Keyway Size
    36 x 8.40 mm
  • Length Through Bore
    5.3100 in
  • Max Angular Misalignment
    1.5 °
  • Maximum Bore
    165 mm
  • Maximum Bore Diameter
    165 mm, 6.5000 in
  • Outside Diameter
    8.5000 in
  • Weight
    47.11 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Bore Tolerance Standard
    P7
  • Bore Type
    Finished w/ Keyway
  • Color
    Metallic
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Bored
  • Coupling Type
    Gear
  • Design Features
    With Keyway, Exposed Bolts
  • Hub Material
    AISI 1045
  • Hub Style
    Finished Bore
  • ISO Fit Standard
    P7
  • Manufacturer Catalog Number
    69790413985
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904139853
  • Material
    AISI 1045
  • Max Rpm
    2700 rpm
  • Maximum Speed
    2700 rpm
  • Maximum Torque
    302400 in/lb
  • Performance Features
    Max Speed 2700 rpm, Nominal Torque 34200 Nm
  • Product Type
    Gear Coupling Hubs
  • Series
    F Type
  • Shaft Attachment
    Keyway
  • Torque Capacity
    302400 in
  • Torque Rating (in-lb)
    302,400.00 in-lb, 34,200.00 N-m
  • UPC_NO
    697904139853
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)