Motion
F 5 HUB 5-1/4 1-1/4X5/8KW

LOVEJOY INC
F 5 HUB 5-1/4 1-1/4X5/8KW

69790413701 Gear Coupling Hub - 5, 5-1/4 in, Finished with Keyway, Full Flex
MI ITEM #03119522
MFR #F 5 HUB 5-1/4 1-1/4X5/8KW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 5 HUB 5-1/4 1-1/4X5/8KW

69790413701 Gear Coupling Hub - 5, 5-1/4 in, Finished with Keyway, Full Flex
MI ITEM #03119522
MFR #F 5 HUB 5-1/4 1-1/4X5/8KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F 5 HUB 5-1/4 1-1/4X5/8KW

Specifications

  • Coupling Size Code
    5
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    5-1/4 in
  • Flex Type
    Full Flex
  • Length Through Bore
    6.03 in
  • Coupling Overall Length
    12.38 in
  • Hub Diameter
    9-1/2 in
  • Torque Capacity
    434700 in
  • Max Rpm
    3750 rpm
  • Series
    F
  • Hub Material
    Steel
  • Sleeve Outside Diameter
    15.31 in
  • Distance Between Shafts
    0.31 in
  • Tooth Profile
    Varied Curvature Radius Crown
  • Manufacturer Upc Number
    697904137019
  • UPC_NO
    697904137019
  • Weight
    86.93 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text