Motion
F 5 HUB 6-1/4  1-1/2 x 3/4 KW

LOVEJOY INC
F 5 HUB 6-1/4 1-1/2 x 3/4 KW

69790413642 Gear Coupling Hub - 5, 6.2500 in, Finished with Keyway
MI ITEM #03119523
MFR #F 5 HUB 6-1/4 1-1/2 x 3/4 KW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 5 HUB 6-1/4 1-1/2 x 3/4 KW

69790413642 Gear Coupling Hub - 5, 6.2500 in, Finished with Keyway
MI ITEM #03119523
MFR #F 5 HUB 6-1/4 1-1/2 x 3/4 KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F 5 HUB 6-1/4 1-1/2X3/4KW

Specifications

  • Coupling Size Code
    5
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    6.2500 in
  • Length Through Bore
    6.0300 in
  • Hub Diameter
    9.5000 in
  • Torque Capacity
    434700 in
  • Max Rpm
    2500 rpm
  • Maximum Bore
    6.5000 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904136425
  • Weight
    69.70 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought