Motion
SX110-6 HUB 32MM W/KW

LOVEJOY INC
SX110-6 HUB 32MM W/KW

69790413906 Disc Coupling Hub - 110-6 Cplg Size, 32 mm Bore, 110 mm Flg OD, Steel
Mi Item #03119537
MFR #SX110-6 HUB 32MM W/KW
Price$529.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SX110-6 HUB 32MM W/KW

69790413906 Disc Coupling Hub - 110-6 Cplg Size, 32 mm Bore, 110 mm Flg OD, Steel
Mi Item #03119537
MFR #SX110-6 HUB 32MM W/KW

Mfr description
SX110-6-HUB-32MMP7-10X3.3MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$529.14/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Coupling Overall Length
    189 mm
  • Coupling Size Code
    110-6
  • Distance Between Shafts
    89 mm
  • Flange Outside Diameter  
    110 mm
  • Hub End Diameter
    65 mm
  • Length Through Bore  
    50 mm
  • Maximum Bore Diameter
    46 mm
  • Weight
    2.83 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Horsepower @ 100 RPM
    8 hp
  • Hub Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904139068
  • Number Of Bolt Holes
    6
  • Product Type
    Disc Coupling Hubs
  • Series
    SX-6
  • Torque Capacity
    5100 in
  • UPC_NO
    697904139068
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)