Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SX278-6 HUB 4-3/8 1" X 1/2 KW

69790413308 Disc Coupling Hub - SX278-6 Cplg Size, 4.3750 in Bore, 10.9500 in Flg OD, Steel
MI ITEM #03119543
MFR #SX278-6 HUB 4-3/8 1" X 1/2 KW

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SX278-6 HUB 4-3/8 1"X1/2 KW

Specifications

  • Coupling Size Code
    SX278-6
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Flange Outside Diameter
  • Length Through Bore
  • Hub Material
    Steel
  • Coupling Overall Length
    18.4700 in
  • Maximum Bore Diameter
    4.8800 in
  • Torque Capacity
    125700 in
  • Distance Between Shafts
    8.6300 in
  • Hub End Diameter
    6.8500 in
  • Horsepower @ 100 RPM
    199.5 hp
  • Number Of Bolt Holes
    6
  • Series
    SX-6
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904133081
  • Weight
    40.45 lbs
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text