Motion
SX90-6 HUB 19MM  6 x 2.8MM KW

LOVEJOY INC
SX90-6 HUB 19MM 6 x 2.8MM KW

69790414261 Disc Coupling Hub - SX90-6 Cplg Size, 19 mm Bore, 90 mm Flg OD, Steel
MI ITEM #03119549
MFR #SX90-6 HUB 19MM 6 x 2.8MM KW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SX90-6 HUB 19MM 6 x 2.8MM KW

69790414261 Disc Coupling Hub - SX90-6 Cplg Size, 19 mm Bore, 90 mm Flg OD, Steel
MI ITEM #03119549
MFR #SX90-6 HUB 19MM 6 x 2.8MM KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SX90-6 HUB 19MM 6X2.8MMKW

Specifications

  • Coupling Size Code
    SX90-6
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Flange Outside Diameter
  • Length Through Bore
  • Hub Material
    Steel
  • Coupling Overall Length
    134 mm
  • Maximum Bore Diameter
    38 mm
  • Torque Capacity
    2100 in
  • Distance Between Shafts
    60 mm
  • Hub End Diameter
    58 mm
  • Horsepower @ 100 RPM
    3.5 hp
  • Number Of Bolt Holes
    6
  • Series
    SX-6
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904142617
  • Weight
    1.90 lbs
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text