Motion
HE2308X

NTN
HE2308X

Adapter Sleeve - 1.2500 in Bore Dia., 1.8110 in Overall Length, Steel Material
MI ITEM #03119814
MFR #HE2308X
Your Price$96.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HE2308X

Adapter Sleeve - 1.2500 in Bore Dia., 1.8110 in Overall Length, Steel Material
MI ITEM #03119814
MFR #HE2308X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$96.54/each(List $111.03)

Overview

Mfr description
HE2308X BRG
  • Adapter
  • Sleeve with Lockwasher

Specifications

  • Compatible Bearing Number
    U208D1
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    1.2500 in
  • Overall Length
  • Material / Coating
    Steel
  • Outside Diameter
    2.2835 in
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Lock Nut Number
    AN08
  • Harmonization Code
    8482.99.6510
  • Lock Washer Number
    AW08X
  • Country of Origin
    JP
  • Series
    H23
  • Manufacturer Upc Number
    4547359069457
  • UPC_NO
    4547359069457
  • Weight
    0.6 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought