Motion
H8OF8
H-Series Hydraulic Plug - Steel Body Material, 1 in ORB, 1-5/16 – 12 SAE Female Thread, 4000 psi psi, 1 in Body Size, Buna-N Seal
Mi Item #03119965
MFR #H8OF8
Price$53.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H-Series Hydraulic Plug - Steel Body Material, 1 in ORB, 1-5/16 – 12 SAE Female Thread, 4000 psi psi, 1 in Body Size, Buna-N Seal
Mi Item #03119965
MFR #H8OF8

Mfr description
H8OF8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.64/each

Specifications

Dimensions

  • Actual Thread Size
    1-5/16 – 12 SAE
  • Body Size
    1 in
  • Hex
    1.63 in
  • Length
    2.87 in
  • Weight
    0.800 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    16000 psi
  • Coupling Component
    Plug
  • Description Keyword
    1 in ORB, 1-5/16 – 12 SAE Female Thread
  • Hose Connection Type
    Female ORB
  • ManufacturerName (description attribute)
    Dixon Quick Coupling
  • Seal Material
    Buna-N
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    1 in
  • Working Pressure
    4000 psi
  • Working Pressure Range
    3001 to 4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)