Motion
PWTR1747-2RS

INA (SCHAEFFLER)
PWTR1747-2RS

Crowned Yoke Roller - 47 mm Roller Diameter, 17 mm Bore, 20 mm Roller Width, Sealed
Mi Item #03120098
MFR #PWTR1747-2RS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
PWTR1747-2RS

Crowned Yoke Roller - 47 mm Roller Diameter, 17 mm Bore, 20 mm Roller Width, Sealed
Mi Item #03120098
MFR #PWTR1747-2RS

Mfr description
PWTR1747-2RS YOKE TYPE TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Roller Diameter  
    47 mm
  • Roller Width  
    20 mm
  • Weight
    0.58 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    5000 rpm
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    15900 N
  • Radial Static Load Capacity
    18400 N
  • Roller Shape
    Crowned
  • UPC_NO
    4012802441154
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)