Motion
SHW21-780L

THK AMERICA INC
SHW21-780L

Linear Guide Standard Ball Profile Rail - Series: SHW21, 21 mm Rail, 780 mm Max Length
Mi Item #03120182
MFR #SHW21-780L
Price$457.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHW21-780L

Linear Guide Standard Ball Profile Rail - Series: SHW21, 21 mm Rail, 780 mm Max Length
Mi Item #03120182
MFR #SHW21-780L

Mfr description
SHW21-780L(GK) RAIL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$457.03/each

Specifications

Dimensions

  • Maximum Length
    780 mm
  • Nominal Rail Size
    21 mm
  • Rail Screw Size
    M4.5
  • Weight
    4.41 lbs

Details

  • Hardness
    58 to 64 HRC
  • Load Capacity
    8.24 kN
  • Measurement Standard
    Metric
  • Rail Type
    Caged Ball Rail
  • Series
    SHW21
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)