Motion
FG758088YEL

Rubbermaid
FG758088YEL

Wavebrake Bucket & Wringer - Color: Yellow, 35 qt Bucket Capacity
MI ITEM #03120216
MFR #FG758088YEL
Price$288.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG758088YEL

Wavebrake Bucket & Wringer - Color: Yellow, 35 qt Bucket Capacity
MI ITEM #03120216
MFR #FG758088YEL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$288.55/each

Specifications

Dimensions

  • Height
    36-1/2 in
  • Length
    20.1 in
  • Width
    15.7 in

Details

  • Bucket Capacity
    35 qt (US)
  • Bucket Material
    Polypropylene
  • Color
    Yellow
  • Product Types
    Bucket & Wringer
  • Series/System Compatibility
    WaveBrake
  • Wringer Body Material
    Polypropylene
  • Wringer Handle Material
    Steel
  • Wringer Type
    Sideward Pressure

Overview

Mfr description
FG758088YEL WAVE BRAKE 35 QT SIDE PRESS
  • High efficiency side press wringer
  • Premium tubular steel and structural web molded plastic
  • Color: Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought