Motion
100H C/L C/P S/F

MORSE
100H C/L C/P S/F

Connecting Link - 100 / 1-1/4 in Pitch, Cottered, Carbon Steel Material
Mi Item #03120248
MFR #100H C/L C/P S/F
Price$25.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
100H C/L C/P S/F

Connecting Link - 100 / 1-1/4 in Pitch, Cottered, Carbon Steel Material
Mi Item #03120248
MFR #100H C/L C/P S/F

Mfr description
100H CONN LINK-SLIP FIT
  • Unmatched Quality and Performance in Morse Brand Chain Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available from Stock
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.99/each

Specifications

Dimensions

  • Chain Overall Width
    1.0000 in
  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    0.7500 in
  • Link Plate Height
    1.1660 in
  • Link Plate Thickness
    0.1870 in
  • Pin Diameter
    0.3750 in
  • Pin Length
    1.6840 in
  • Roller Diameter
    0.7500 in

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    100H C/L C/P S/F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288562597
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI
  • UPC_NO
    662288562597
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)