Motion
120-8 O/L

MORSE
120-8 O/L

323341 Offset Link - 120 / 1-1/2 in Pitch, Carbon Steel Material
Mi Item #03120249
MFR #120-8 O/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
120-8 O/L

323341 Offset Link - 120 / 1-1/2 in Pitch, Carbon Steel Material
Mi Item #03120249
MFR #120-8 O/L

Mfr description
120-8 OFFSET LINK
  • Unmatched Quality and Performance in Morse Brand Chain
  • Far exceeds ANSI performance standards
  • Rigid manufacturing processes result in a fully-featured chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1.0000 in
  • Chain Size & Pitch
    120 / 1-1/2 in
  • Link Plate Thickness
    0.1870 in
  • Pin Diameter
    0.4370 in
  • Plate Height
    1.4000 in
  • Roller Diameter
    0.875 in
  • Weight
    4.09 lbs

Details

  • Chain Number & Pitch
    120 / 1-1/2 in
  • Link Type
    Offset Link
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    323341
  • Manufacturer Upc Number
    662288565161
  • Material
    Carbon Steel
  • Number Of Strands Across
    8
  • Product Type
    Roller Chain Links
  • UPC_NO
    662288565161
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)