Motion
CSA207-23
Ball Insert Bearing - 1.4375 in Bore Diam., 2.8350 in OD, Eccentric Collar Locking
Mi Item #03120250
MFR #CSA207-23
Price$36.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1.4375 in Bore Diam., 2.8350 in OD, Eccentric Collar Locking
Mi Item #03120250
MFR #CSA207-23

Mfr description
CSA207-23 ECC LCK COLL BRG-CYL OD-1-7/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.04/each

Specifications

Dimensions

  • Bore Diameter  
    1.4375 in
  • Outside Diameter  
    2.8350 in

Details

  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067505334
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)