Motion
C11-P
Pipe Wrench - 20 in OAL, 1-1/2 in Max Jaw Capacity, Straight Head Angle, Steel Material, Standard Adjustment Type
MI ITEM #03120261
MFR #C11-P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrench - 20 in OAL, 1-1/2 in Max Jaw Capacity, Straight Head Angle, Steel Material, Standard Adjustment Type
MI ITEM #03120261
MFR #C11-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C11P CHAIN TONG COMP TITAN

Specifications

  • Head Angle
    Straight
  • Material
    Steel
  • Jaw Type
    Chain
  • Maximum Jaw Capacity
    1-1/2 in
  • Overall Length
    20 in
  • Adjustment Type
    Standard
  • Handle Style
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text