Motion
C135-P

GEARENCH
C135-P

Pipe Wrench - 45 in OAL, 6 in Max Jaw Capacity, Straight Head Angle, Steel Material, Standard Adjustment Type
MI ITEM #03120267
MFR #C135-P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GEARENCH
C135-P

Pipe Wrench - 45 in OAL, 6 in Max Jaw Capacity, Straight Head Angle, Steel Material, Standard Adjustment Type
MI ITEM #03120267
MFR #C135-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    45 in

Details

  • Adjustment Type
    Standard
  • Handle Style
    Plain
  • Jaw Type
    Chain
  • Material
    Steel
  • Maximum Jaw Capacity
    6 in

Overview

Mfr description
C135P CHAIN TONG COMP TITAN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought