Motion
C14-P
Pipe Wrench - 51 in OAL, 8 in Max Jaw Capacity, Straight Head Angle, Steel Material, Standard Adjustment Type
MI ITEM #03120269
MFR #C14-P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrench - 51 in OAL, 8 in Max Jaw Capacity, Straight Head Angle, Steel Material, Standard Adjustment Type
MI ITEM #03120269
MFR #C14-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C14P CHAIN TONG COMP TITAN

Specifications

  • Head Angle
    Straight
  • Material
    Steel
  • Jaw Type
    Chain
  • Maximum Jaw Capacity
    8 in
  • Overall Length
    51 in
  • Adjustment Type
    Standard
  • Handle Style
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text