Motion
C15-P
Pipe Wrench - 65 in OAL, 12 in Max Jaw Capacity, Straight Head Angle, Steel Material, Standard Adjustment Type
Mi Item #03120270
MFR #C15-P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrench - 65 in OAL, 12 in Max Jaw Capacity, Straight Head Angle, Steel Material, Standard Adjustment Type
Mi Item #03120270
MFR #C15-P

Mfr description
C15P CHAIN TONG COMP TITAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    65 in

Details

  • Adjustment Type
    Standard
  • Handle Style
    Plain
  • Jaw Type
    Chain
  • Material
    Steel
  • Maximum Jaw Capacity
    12 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)