Motion
VW0
Valve Wrench, Wrench Size: 1/2 x 21/32", Body Material: Steel, Overall Length: 8", Number of Ends: Double End
Mi Item #03120272
MFR #VW0
Price$54.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valve Wrench, Wrench Size: 1/2 x 21/32", Body Material: Steel, Overall Length: 8", Number of Ends: Double End
Mi Item #03120272
MFR #VW0

Mfr description
VW0 ST VALVE WHL WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.38/each

Specifications

Dimensions

  • Head Thickness
    11/16 x 7/8 in
  • Overall Length
    8 in
  • Weight
    1.00 lbs
  • Wrench Size
    1/2 x 21/32 in

Details

  • Body Material
    Steel
  • Manufacturing Process
    Forged
  • Number Of Ends
    Double End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)