1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GEARENCH
VW0AL
Valve Wrench, Wrench Size: 1/2 x 21/32", Body Material: Aluminum, Overall Length: 8", Weight: 5oz
MI ITEM #
03120273
MFR #
VW0AL
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
GEARENCH VW0AL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GEARENCH
VW0AL
Valve Wrench, Wrench Size: 1/2 x 21/32", Body Material: Aluminum, Overall Length: 8", Weight: 5oz
MI ITEM #
03120273
MFR #
VW0AL
Mfr description
VW0AL VALVE WHL WRENCH-ALUM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Head Thickness
11/16 x 7/8 in
Overall Length
8 in
Weight
5 oz
Wrench Size
1/2 x 21/32 in
Details
Body Material
Aluminum
Manufacturing Process
Cast
Number Of Ends
Double End
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items