Motion
VW1
Valve Wrench, Wrench Size: 1", Body Material: Steel, Overall Length: 15", Number of Ends: Single End
Mi Item #03120274
MFR #VW1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valve Wrench, Wrench Size: 1", Body Material: Steel, Overall Length: 15", Number of Ends: Single End
Mi Item #03120274
MFR #VW1

Mfr description
VW1 ST VALVE WHL WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Thickness
    1-3/16 in
  • Overall Length
    15 in
  • Weight
    2-3/8 lbs
  • Wrench Size
    1 in

Details

  • Body Material
    Steel
  • Manufacturing Process
    Forged
  • Number Of Ends
    Single End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)