Motion
VW10
Valve Wrench, Wrench Size: 11/16 x 1", Body Material: Steel, Overall Length: 10", Number of Ends: Double End
MI ITEM #03120275
MFR #VW10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valve Wrench, Wrench Size: 11/16 x 1", Body Material: Steel, Overall Length: 10", Number of Ends: Double End
MI ITEM #03120275
MFR #VW10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Thickness
    7/8 x 1-3/16 in
  • Overall Length
    10 in
  • Weight
    1-3/4 lbs
  • Wrench Size
    11/16 x 1 in

Details

  • Body Material
    Steel
  • Manufacturing Process
    Forged
  • Number Of Ends
    Double End

Overview

Mfr description
VW10 ST VALVE WHL WRENCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought