Motion
VW12
Valve Wrench, Wrench Size: 1 x 1-5/16", Body Material: Steel, Overall Length: 18", Number of Ends: Double End
MI ITEM #03120276
MFR #VW12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valve Wrench, Wrench Size: 1 x 1-5/16", Body Material: Steel, Overall Length: 18", Number of Ends: Double End
MI ITEM #03120276
MFR #VW12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VW12 ST VALVE WHL WRENCH

Specifications

  • Wrench Size
    1 x 1-5/16 in
  • Body Material
    Steel
  • Overall Length
    18 in
  • Number Of Ends
    Double End
  • Manufacturing Process
    Forged
  • Head Thickness
    1-1/2 x 1-7/8 in
  • Weight
    4.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text