1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GEARENCH
VW3
Valve Wrench, Wrench Size: 2", Body Material: Steel, Overall Length: 27", Number of Ends: Single End
MI ITEM #
03120278
MFR #
VW3
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Valve Wrenches
GEARENCH VW3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GEARENCH
VW3
Valve Wrench, Wrench Size: 2", Body Material: Steel, Overall Length: 27", Number of Ends: Single End
MI ITEM #
03120278
MFR #
VW3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
VW3 ST VALVE WHL WRENCH
Specifications
Wrench Size
2 in
Body Material
Steel
Overall Length
27 in
Number Of Ends
Single End
Manufacturing Process
Forged
Head Thickness
2-1/2 in
Weight
11-3/8 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought