Motion
VWP3
Valve Wrench, Wrench Size: 2-1/2", Body Material: Aluminum, Overall Length: 25-1/2", Weight: 7-5/8lb
Mi Item #03120281
MFR #VWP3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valve Wrench, Wrench Size: 2-1/2", Body Material: Aluminum, Overall Length: 25-1/2", Weight: 7-5/8lb
Mi Item #03120281
MFR #VWP3

Mfr description
VWP3 (VW3AL) VALVE WH WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    25-1/2 in
  • Weight
    7-5/8 lbs
  • Wrench Size
    2-1/2 in

Details

  • Body Material
    Aluminum
  • Number Of Ends
    Single End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)