Motion
4095
Nitri-Cor Silver Disposable Gloves - Large Size, Nitrile, Textured Surface, Powder-Free, 4.0 mil Thick
MI ITEM #03120865
MFR #4095
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitri-Cor Silver Disposable Gloves - Large Size, Nitrile, Textured Surface, Powder-Free, 4.0 mil Thick
MI ITEM #03120865
MFR #4095

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Large
  • Thickness
    5 mil

Details

  • Application
    Food Processing
  • Color
    Blue
  • Food Grade
    Food Grade
  • Latex Free
    Yes
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    "Nitri-Cor Silver"
  • Standards Met
    FDA
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured

Overview

Mfr description
4095 NITRI-COR LG GLOVES 10BX/CASE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought