Motion
42302
Tool Trolley Seat - Wheeled
Mi Item #03120868
MFR #42302
Price$180.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Trolley Seat - Wheeled
Mi Item #03120868
MFR #42302

Mfr description
42302 STD SEAT CREEPER
  • Seat Is Topped
  • Hooded Caster
  • Heavy Duty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.74/each

Specifications

Details

  • Frame Material
    Steel
  • Material
    Frame: Steel, Pan: Plastic
  • Number Of Casters
    4
  • Type
    Tool Trolley Seat
  • Wheeled Or Stationary
    Wheeled
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)