Specifications
Dimensions
- Bore Diameter20 mm
- Overall Height36 mm
- Overall Length87 mm
- Overall Width36 mm
- Port Size1/8 BSPT
- Rod Size12 mm
- Stroke10 mm
Details
- Cushion TypeRubber Bumper
- Maximum Operating Pressure+1 Mpa2
- Mounting AdjustabilityFixed Mounting
- Mounting TypeBoth Ends Tapped
- Operating Pressure RangeMaximum of +1 MPa
- Operating Temperature Range-10 to +60 °C
- Options IncludedMagnetized, Switch Ready
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardBSPT
- Product TypeStopper Air Cylinders
- Proof Pressure+1.5 MPa
- Rod Construction TypeRound Bar Type
- Roller MaterialResin
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)