Motion
8HOF8
H-Series Hydraulic Socket - Steel Body Material, Poppet Valve, 1 in ORB, 1-5/16 – 12 SAE Female Thread, 4000 psi psi, 1 in Body Size, Buna-N Seal
MI ITEM #03121463
MFR #8HOF8
Your Price$87.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H-Series Hydraulic Socket - Steel Body Material, Poppet Valve, 1 in ORB, 1-5/16 – 12 SAE Female Thread, 4000 psi psi, 1 in Body Size, Buna-N Seal
MI ITEM #03121463
MFR #8HOF8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$87.08/each(List $100.14)

Overview

Mfr description
8HOF8

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female ORB
  • Thread Hose I.D. Tube O.D.
    1 in
  • Actual Thread Size
    1-5/16 – 12 SAE
  • Working Pressure Range
    3001 to 4000 psi
  • Working Pressure
    4000 psi
  • Valve Type
    Poppet Valve
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1 in ORB, 1-5/16 – 12 SAE Female Thread
  • ManufacturerName (description attribute)
    Dixon Quick Coupling
  • Body Size
    1 in
  • Hex
    1.63 in
  • Length
    4.13 in
  • Burst Pressure
    16000 psi
  • Standard Interchange
    ISO 7241-B
  • Weight
    1.780 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text