Motion
RA100RRB
Ball Insert Bearing - Cylindrical Bore, 1.0000 in Bore Diam., 2.0470 in OD, Medium Duty
Mi Item #03122131
MFR #RA100RRB
Price$33.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1.0000 in Bore Diam., 2.0470 in OD, Medium Duty
Mi Item #03122131
MFR #RA100RRB

Mfr description
RA100-RRB 1" INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.49/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Inner Ring Width  
    0.8440 in
  • Outer Ring Width  
    0.5910 in
  • Outside Diameter  
    2.0470 in
  • Weight
    0.44 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Manufacturer Upc Number
    085311066365
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    085311066365
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)