Motion
RA104RRB
Ball Insert Bearing - Cylindrical Bore, 1.2500 in Bore Diam., 2.8350 in OD, Medium Duty
MI ITEM #03122133
MFR #RA104RRB
Price$80.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1.2500 in Bore Diam., 2.8350 in OD, Medium Duty
MI ITEM #03122133
MFR #RA104RRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$80.79/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Inner Ring Width  
    1.0000 in
  • Outer Ring Width  
    0.7480 in
  • Outside Diameter  
    2.8350 in
  • Weight
    1.15 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Manufacturer Upc Number
    085311066433
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    085311066433

Overview

Mfr description
RA104-RRB 1-1/4" INSERT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text