Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.7805 in OD, 0.6100 in Width, Double Sealed, Without Snap Ring
Mi Item #03122135
MFR #P204RR6

Mfr description
P204-RR6 RADIAL BALL
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    1.7813 in
  • Overall Width  
    0.8438 in
  • Weight
    0.24 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    P204RR6 RADIAL BALL
  • Long Description
    The P204RR6 is a 0.7500 in bore radial/deep groove ball bearing with 1.7805 in OD, 0.6100 in width, straight design, double sealed.
  • Manufacturer Catalog Number
    P204RR6
  • Manufacturer Upc Number
    085311066808
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    085311066808
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)