Motion
RA115RRB
Ball Insert Bearing - Cylindrical Bore, 1.9375 in Bore Diam., 3.5430 in OD, Medium Duty
MI ITEM #03122137
MFR #RA115RRB
Price$162.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1.9375 in Bore Diam., 3.5430 in OD, Medium Duty
MI ITEM #03122137
MFR #RA115RRB

Mfr description
RA115RRB 1-15/16" INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.71/each

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in
  • Inner Ring Width  
    1.1880 in
  • Outer Ring Width  
    0.8660 in
  • Outside Diameter  
    3.5430 in
  • Weight
    1.83 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Manufacturer Upc Number
    085311073400
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    085311073400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)