Motion
203KRR2
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6400 in ID, 40 mm OD, 0.7200 in Width, Double Sealed, Without Snap Ring
Mi Item #03122145
MFR #203KRR2
Price$11.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6400 in ID, 40 mm OD, 0.7200 in Width, Double Sealed, Without Snap Ring
Mi Item #03122145
MFR #203KRR2

Mfr description
203KRR2 RADIAL BALL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.97/each

Specifications

Dimensions

  • Bore Diameter  
    0.6400 in
  • Outside Diameter  
    40 mm
  • Overall Width  
    0.7188 in
  • Weight
    0.2 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    203KRR2 RADIAL BALL
  • Long Description
    The 203KRR2 is a 0.6400 in bore radial/deep groove ball bearing with 40 mm OD, 0.7200 in width, straight design, double sealed.
  • Manufacturer Catalog Number
    203KRR2
  • Manufacturer Upc Number
    085311066969
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    085311066969
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)