Specifications
Dimensions
- Bolt Circle Diameter3.9375 in
Details
- Compatible Bearing TypeBall Bearing
- Housing ConstructionStamping
- Housing MaterialStamped Steel
- Manufacturer Upc Number085311067461
- Mounting Type3-Bolt Flange
- Product TypeFlange-Mount Housings
- UPC_NO085311067461
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)