Motion
AS85110
Roller Thrust Bearing Washers - Inner Ring, Outer Ring, 110 mm OD, Carbon Steel
Mi Item #03122218
MFR #AS85110
Price$19.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Thrust Bearing Washers - Inner Ring, Outer Ring, 110 mm OD, Carbon Steel
Mi Item #03122218
MFR #AS85110

Mfr description
AS85110 THRUST BRG
  • Thrust Washer for Thrust Roller Bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.50/each

Specifications

Dimensions

  • Bore Diameter
    85 mm
  • Outside Diameter  
    110 mm
  • Overall Width
    1 mm

Details

  • Bearing Material
    Carbon Steel
  • Compatible Bearing Part Number
    WS85110, GS85110
  • Compatible Bearing Type
    Outer Ring, Inner Ring
  • Country of Origin
    JP
  • Dynamic Load Capacity
    50300 N
  • Harmonization Code
    8482.99.25.60
  • Manufacturer Upc Number
    4549557000195
  • Material
    Carbon Steel
  • Max Rpm
    2500 rpm
  • Product Type
    Roller Thrust Bearing Washers
  • Static Load Capacity
    279000 N
  • Thrust Bearing Type
    Thrust Roller Bearing
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)