Motion
62/322RSC3

JTEKT KOYO
62/322RSC3

Deep Groove Ball Bearing - Straight Bore, Double Sealed, Without Snap Ring
MI ITEM #03122222
MFR #62/322RSC3
Price$82.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
62/322RSC3

Deep Groove Ball Bearing - Straight Bore, Double Sealed, Without Snap Ring
MI ITEM #03122222
MFR #62/322RSC3

Mfr description
62/32-2RS BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.59/each

Specifications

Dimensions

  • Bore Diameter  
    1.2598 in
  • Outside Diameter  
    65 mm
  • Overall Width  
    17 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)