Motion
52092RS

JTEKT KOYO
52092RS

Double Row Angular Contact Ball Bearing - 45 mm Bore, 85 mm OD, 30.20 mm Width, Double Sealed, Without Snap Ring
Mi Item #03122226
MFR #52092RS
Price$217.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
52092RS

Double Row Angular Contact Ball Bearing - 45 mm Bore, 85 mm OD, 30.20 mm Width, Double Sealed, Without Snap Ring
Mi Item #03122226
MFR #52092RS

Mfr description
5209 2RS BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.58/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    30.20 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)