Motion
53072RS

JTEKT KOYO
53072RS

Double Row Angular Contact Ball Bearing - 35 mm Bore, 80 mm OD, 34.90 mm Width, Double Sealed, Without Snap Ring
Mi Item #03122230
MFR #53072RS
Price$186.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
53072RS

Double Row Angular Contact Ball Bearing - 35 mm Bore, 80 mm OD, 34.90 mm Width, Double Sealed, Without Snap Ring
Mi Item #03122230
MFR #53072RS

Mfr description
5307-2RS DOUBLE ROW BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.11/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    34.90 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)