Motion
UCP210-32
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore
MI ITEM #03122292
MFR #UCP210-32
Your Price$100.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore
MI ITEM #03122292
MFR #UCP210-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$100.35/each(List $125.44)

Overview

Mfr description
UCP210-32 PILLOW BLOCK BEARING-2

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    2 in
  • UPC_NO
    80067516031
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text