Motion
UCFL207-20
Two-Bolt Flange Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #03122295
MFR #UCFL207-20
Price$62.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Bolt Flange Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #03122295
MFR #UCFL207-20

Mfr description
UCFL207-20 2-BOLT FLANGE BEARING-1-1/4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.61/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UCFL
  • Type Of Bearing
    Ball
  • UPC_NO
    80067515788
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)