Motion
R2 ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 0.1250 in ID, 0.3750 in OD, 0.1562 in Width, Double Shielded, Without Snap Ring
Mi Item #03122317
MFR #R2 ZZ
Price$9.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.1250 in ID, 0.3750 in OD, 0.1562 in Width, Double Shielded, Without Snap Ring
Mi Item #03122317
MFR #R2 ZZ

Mfr description
77R2-UV2 BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.95/each

Specifications

Dimensions

  • Bore Diameter  
    0.1250 in
  • Outside Diameter  
    0.3750 in
  • Overall Width  
    0.1562 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    77R2-U BALL BRG
  • Long Description
    The R2 ZZ Radial/Deep Groove Ball Bearing features 0.1250 in bore diameter, straight bore, double shielded closure, 0.3750 in outside diameter, and 0.1562 in width.
  • Manufacturer Catalog Number
    5672
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106987765
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)