Motion
5115J05A BASIC DRIVE

FALK
5115J05A BASIC DRIVE

Speed Reducer Replacement Part - 5:1 Ratio
MI ITEM #03122677
MFR #5115J05A BASIC DRIVE
Price$3,300.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5115J05A BASIC DRIVE

Speed Reducer Replacement Part - 5:1 Ratio
MI ITEM #03122677
MFR #5115J05A BASIC DRIVE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,300.07/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    5115
  • Ratio
    5:1
  • Weight
    160.20 lbs

Details

  • Additional Details
    Quadrive shaft mount gear drives are built for continuous rough-duty applications and are the quickest and easiest shaft-mounted drives to install and remove.
  • Product Types
    Basic Drive
  • Series
    5000
  • UPC_NO
    782934634567

Overview

Mfr description
5115J05A BASIC UNIT
  • Standard bearings and Viton® Seals: Replacement downtime is minimized with locally available bearings and seals
  • Severe-duty, grease-purged Viton Seals: Handle high temperatures, prevent leakage, and ultimate drive failure—grease barrier traps abrasive contaminants before they can groove the shaft or enter the gear drive
  • Long life gearing: Quadrives helical design features high hardness, surface finished teeth with a wider face for maximum load carrying capacity
  • Bushing and other accessories are available
  • See Motionindustries.com for dimension and engineering data

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought