Specifications
Dimensions
- Manufacturer Reducer Size5115
- Ratio9:1
- Weight89 lbs
Details
- Additional DetailsSize 5115 shaft mounted parallel helical gear drive with a 9:1 ratio. Heavy duty tapered roller bearings and high temperature grease purgeable Fluorocarbon (FKM) seals provide maximum protection in extreme environments. Standard Shaft Mounted (JR), Screw Conveyor (JSC) and Flanged Mounted (JF) units are built up from a Basic Unit (J)
- Product TypesBasic Drive
- Series5000
- UPC_NO782934634574
Overview
Mfr description
5115J09A BASIC UNIT
- Standard bearings and Viton® Seals: Replacement downtime is minimized with locally available bearings and seals
- Severe-duty, grease-purged Viton Seals: Handle high temperatures, prevent leakage, and ultimate drive failure—grease barrier traps abrasive contaminants before they can groove the shaft or enter the gear drive
- Long life gearing: Quadrives helical design features high hardness, surface finished teeth with a wider face for maximum load carrying capacity
- Bushing and other accessories are available
- See Motionindustries.com for dimension and engineering data