Motion
5115J14A BASIC DRIVE

FALK
5115J14A BASIC DRIVE

Speed Reducer Replacement Part - 14:1 Ratio
Mi Item #03122679
MFR #5115J14A BASIC DRIVE
Price$3,660.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5115J14A BASIC DRIVE

Speed Reducer Replacement Part - 14:1 Ratio
Mi Item #03122679
MFR #5115J14A BASIC DRIVE

Mfr description
5115J14A BASIC UNIT 0793860
  • Standard bearings and Viton® Seals: Replacement downtime is minimized with locally available bearings and seals
  • Severe-duty, grease-purged Viton Seals: Handle high temperatures, prevent leakage, and ultimate drive failure—grease barrier traps abrasive contaminants before they can groove the shaft or enter the gear drive
  • Long life gearing: Quadrives helical design features high hardness, surface finished teeth with a wider face for maximum load carrying capacity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,660.23/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    5115
  • Ratio
    14:1
  • Weight
    89 lbs

Details

  • Additional Details
    Size 5115 shaft mounted parallel helical gear drive with a 14:1 ratio. Heavy duty tapered roller bearings and high temperature grease purgeable Fluorocarbon (FKM) seals provide maximum protection in extreme environments. Standard Shaft Mounted (JR), Screw Conveyor (JSC) and Flanged Mounted (JF) units are built up from a Basic Unit (J)
  • Product Types
    Basic Drive
  • Series
    5000
  • UPC_NO
    782934634581
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)