Overview
Mfr description
18805 M 110 NR 16 AC IN DARK 11
- PVC polyblend injection molded construction is seamless and 100% waterproof yet stays flexible in cold environments; easy guide along shaft to customize height
- Lightweight FOOT FORM contour cushion insole provides arch and heel support, and is removable, washable and replaceable; steel shank provides additional support, reducing leg and foot fatigue
- Reinforced at critical stress points for longer wear; deep angle cleated outsole prevents slips and falls on slippery surfaces
- Resistant to degradation from agricultural chemicals, fertilizers and animal waste; soft toe; electrical hazard rated outsole; ASTM F2413-11 EH
- Recommended use: construction, oil & gas, food processing, farming & equestrian, general purpose
Specifications
- Upper MaterialRubber
- Men'S Size11
- ColorBrown
- Toe ProtectionRubber Toe
- Manufacturer Upc Number086189180290
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data