Overview
Mfr description
1434AV SCREW DRIVE 3/4-15X1-12X5.87LG
Specifications
- Accessory TypeDraw Stud
- Punch TypeKnockout Punches
- Punch Size2-3/4 in, 2-5/8 in, 2-7/8 in, 3-1/2 in, 3-1/8 in, 3-3/4 in, 3.228 in, 3 in
- For Use With1429AV, 1431AV, 1795AV, 1798AV, 1821AV, 18905, 4640AV, 730PBB-2-5/8, 7361SB/34359
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data