Motion
AR20K-01BE
Standard Air Regulator - BSPT 0.1250 Port, 7.30 to 123 psi
MI ITEM #03123141
MFR #AR20K-01BE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - BSPT 0.1250 Port, 7.30 to 123 psi
MI ITEM #03123141
MFR #AR20K-01BE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AR20K-01BE REGULATOR

Specifications

  • Port Size
    1/8 BSPT
  • Set Pressure Range
    7 to 125 psi
  • Maximum Set Pressure
    123 psi
  • Pressure Control Type
    Relief Valve
  • Knob Type
    Downward Knob
  • Included Options
    Backflow Function, Mounting Bracket, Square Pressure Gauge
  • Operating Temperature Range
    23 To 140 °F
  • Fluid Comp
    Air
  • Standards Met
    ASTM B117-07a, JIS Z 2371
  • Proof Pressure
    217 psi
  • Overall Length
    94 mm
  • Overall Width
    59.5 mm
  • Overall Height
    55 mm
  • Max Operating Temperature
    140 °F
  • Minimum Set Pressure
    7.3 psi
  • Body Size
    20
  • Thread Standard
    BSPT
  • Maximum Operating Pressure
    145 psi
  • Port Gender
    Female
  • Inlet Port Type
    Straight
  • Min Operating Temperature
    23 °F
  • Series/System
    AR
  • Pressure Gauge Included
    Square Embedded Type Pressure Gauge (with Limit Indicator)
  • Mounting Type
    With Bracket
  • Outlet Port Size
    1/8 in
  • Outlet Port Type
    Straight
  • Weight
    0.61 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text